Buy more than* S$200* and get FREE SHIPPING

Birkenstock Kitchen Shoes

5.00 (1)
Color
black
Material
PU (polyurethane)
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1200-0802, 5-1200-0802 4-1157-0502, 4-1157-0502 23.5 over 24 (the size of Japan) 37 (European size) 1PC 1 A630 00415677 129.90 SGD
Shipped after 2017-12-19
5-1200-0803, 5-1200-0803 4-1157-0503, 4-1157-0503 24 over 24.5 (Japan size) 38 (European size) 1PC 1 A630 00415686 119.90 SGD
Shipped after 2017-12-18
5-1200-0804, 5-1200-0804 4-1157-0504, 4-1157-0504 25 over 25.5 (Japan size) 39 (European size) 1PC 1 A630 00415695 119.90 SGD
Shipped after 2017-12-19
5-1200-0805, 5-1200-0805 4-1157-0505, 4-1157-0505 25.5 over 26 (the size of Japan) 40 (European size) 1PC 1 A630 00415704 119.90 SGD
Shipped after 2017-12-20
5-1200-0801, 5-1200-0801 4-1157-0501, 4-1157-0501 23-1 23.5 (Japan size) 36 (European size) 1PC 1 A630 00415668 129.90 SGD
Shipped after 2017-12-19
5-1200-0806, 5-1200-0806 4-1157-0506, 4-1157-0506 26 over 26.5 (Japan size) 41 (European size) 1PC 1 A630 00415713 119.90 SGD
Shipped after 2017-12-18
5-1200-0807, 5-1200-0807 4-1157-0507, 4-1157-0507 27 over 27.5 (Japan size) 42 (European size) 1PC 1 A630 00415722 119.90 SGD
Shipped after 2017-12-19
5-1200-0808, 5-1200-0808 4-1157-0508, 4-1157-0508 28 (Japan size) 43 (European size) 1PC 1 A630 00415738 119.90 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen work
5
From Japan
On 2015-12-03 20:00:38
Even if it is very durable and frequently used, there are no cracks or water leaks. The size is good because the size is one size smaller than usual.
This review is about item#00415686.

Related Products