Buy more than* S$200* and get FREE SHIPPING

Dunhill Antibacterial Sanitary Men's Sandals

3.67 (3)
Color
Brown
Material
vinyl chloride
...see all
Product Options
ADD TO CART
Size (cm) Weight (g) TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M (about 25.5) 380, 380 5-1201-0201, 5-1201-0201 4-1157-0801, 4-1157-0801 1PC 1 510 00415887 15.40 SGD
In stock
L (about 26) 420, 420 5-1201-0202, 5-1201-0202 4-1157-0802, 4-1157-0802 1PC 1 510 00415896 16.66 SGD
In stock
LL (about 26.5) 470, 470 5-1201-0203, 5-1201-0203 4-1157-0803, 4-1157-0803 1PC 1 510 00415905 16.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Sandals for toilet
5
From Japan
On 2017-02-01 22:53:02
To buy LL size, but have been used in combination by multiple and of the same type of third-party sandals, is a long-lasting and likely better comfort better here is if there is a reasonable flexibility. Next I also try to this.
Wear veranda
1
From Japan
On 2016-05-03 22:35:41
Shoes are you just good at 25.5 to 26 sandals in most M size, but here is small. In addition, the material is stiff did not meet your expectations.
This review is about item#00415887.
Sandals for the back door
5
From Japan
On 2016-04-06 19:01:24
In the back door, I use to when you go to the trash. Although you leave them outdoors, because the dry soon be wet in the rain, I think that good.
This review is about item#00415896.

Related Products