Buy more than* S$200* and get FREE SHIPPING

Commercial firm foil (aluminum foil)

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-1264-0301
TKG Part
4-1217-0301
Thickness (microm)
17
Width (cm)
30
Length (m)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 50m 00434482 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to protect the opening of the vacuum part
5
From Japan
On 2017-10-13 17:08:12
It was used to protect the opening of the vacuum part, thick, and it was firmly protected. When it is thin like a home aluminum foil, it may become a contamination, but if there is some thickness it is less good that a piece of aluminum breaks out.
This review is about item#434482.
When painting work
5
From Japan
On 2016-05-23 22:21:45
It is saved because there is not much durable goods so much
This review is about item#00434482.
Use it when baking chicken or pork
5
From Japan
On 2015-09-01 00:42:23
Because it is solid, it is easy to handle and is ideal for business use. There is also 50 M so you can work safely without worrying that it will run out soon.
This review is about item#00434482.

Related Products