Buy more than* S$200* and get FREE SHIPPING

Long Shoehorn

5.00 (2)
TKG Part Number (2015)
5-2014-1301
TKG Part
4-1952-1501
Overall Length (mm)
750
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 pc 1 00670188 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Front of the entrance
5
From Japan
On 2017-08-01 11:52:44
A tall employee is using it, I am satisfied with the product of price and so on such as strength and hue
This review is about item#670188.
Of course I use it when wearing shoes.
5
From Japan
On 2017-03-06 09:46:47
Oh no, already outstanding! It is very troublesome to fold back and bend here, so whenever you wear athletic shoes as well as leather shoes, you are taking care every day anyway.
This review is about item#670188.