Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Tape

4.78 (9)
Withstand Voltage (V)
400-800
Elongation (%)
300
Tape Thickness (mm)
0.5
Length of 1 Roll (m)
1
Tape Length (m)
1
Tape Width (mm)
25.4
Weight (g)
27
Thickness (mm)
0.5
Width (mm)
25.4
...see all>
Product Options
ADD TO CART
Material TKG Part Number (2015) TKG Part Operating temperature Limits Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TKG Part Number (2015) TKG Part Operating temperature Limits Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silicon rubber 5-2160-0802 4-2104-0802 Over 50 over 260 degC Black 1PC 1 - 88922872 7.99 SGD
In stock
Silicon rubber 5-2160-0806 4-2104-0806 Over 50 over 260 degC White 1PC 1 - 88922897 7.99 SGD
In stock
- 5-2160-0804 4-2104-0804 - - 1pc 1 - 88922881 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Equipment Electric wiring fault countermeasure
5
From Japan
On 2017-10-23 08:29:31
Easy to work, easy to use, a little more windings
This review is about item#88922872.
Supplement waterproofing on the heat insulating material of the hot water supply pipe.
4
From Japan
On 2017-10-03 14:42:48
Since the construction of the thermal insulation material has not ended yet, I am waiting for that time.
This review is about item#88922897.
For car weatherstrip repair
5
From Japan
On 2017-08-07 08:55:04
I put urethane in the worn weather strip and closed it with this It's quite thick and weather strips are pretty complicated shape Although it was serious, it was able to be beautiful for an amateur person
This review is about item#88922872.
Repair of broken silicon tube
5
From Japan
On 2017-07-14 19:11:05
Because I have heat resistance, I tried purchasing. It can withstand up to 260 ℃. It seems to be able to withstand autoclave.
This review is about item#88922872.
A muffler
5
From Japan
On 2017-07-01 15:16:45
I attached it where the piping of the muffler hits the frame. It makes me cushioning with a good feeling.
This review is about item#88922872.
Repair piping leakage
4
From Japan
On 2016-01-15 14:36:41
Although the feeling of use does not change compared to competitors' products, it is saved considerably at a low price. If the winding core diameter is smaller, I think the handling will be easier to wrap around winding. As can be said for the same silicon tape as a whole, it becomes an obstacle when the film of the separator is constructed. I always think that it will not be a separator like a self-adhesive tape.
This review is about item#88922881.
Bundle a bit of cables and home use
5
From Japan
On 2015-12-25 14:33:40
It is better to bundle a bit of cables or use them even if they are peeled off
This review is about item#88922881.
Bundle of wiring inside the engine room
5
From Japan
On 2015-08-17 18:24:19
It will stick more than I imagined
This review is about item#88922872.
Steam pipe leakage
5
From Japan
On 2015-02-09 18:19:35
We were able to make close contact with the affected part by taking advantage of the flexibility of silicon.
This review is about item#88922872.

Related Products