Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape

4.50 (2)
TKG Part Number (2015)
5-2160-1001
TKG Part
4-2104-1001
Tensile Strength (N/20mm)
29.4
Adhesive Force (N/20mm)
18.7
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.1
Tape Length (m)
10
Tape Width (mm)
50
Material
Soft aluminum foil / acrylic adhesive / peeling paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J3230 88922915 8.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car tapping
4
From Japan
On 2016-12-13 16:33:42
The goods themselves were good, but after hitting there was wrinkles over several meters.
This review is about item#88922915.
Used as a joint of a store sink
5
From Japan
On 2015-04-16 20:44:44
Because the price was cheap, I was wondering if it was thinner, but it is very solid and strong against friction and water. I liked the price very much. I will purchase it again when it runs out.
This review is about item#88922915.

Related Products