Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Extinguishing Bucket

2.67 (3)
TKG Part Number (2015)
5-2161-0601
TKG Part
4-2105-0701
Diameter x Height (mm)
305x200
Capacity (L)
8
Weight (g)
0.56
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OS0704 88922994 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
When welding
1
From Japan
On 2016-02-06 10:15:46
Water leaked so much coking at the joints Are you really selling this? I think
This review is about item#88922994.
For welding
2
From Japan
On 2016-02-04 16:34:33
There is coking vertically with the bottom, but will it leak if not done? I am naive and I have never seen such a bucket.
This review is about item#88922994.
Fire prevention at the work site
5
From Japan
On 2015-06-21 13:14:04
Both inside and outside are red and beautiful. I was pleased that customers were also beautiful.
This review is about item#88922994.