NoteBuy more than* S$150* and get FREE SHIPPING

Rescue Sheet

3.50 (4)
TKG Part Number (2015)
TKG Part
Dimensions (Vetical x Horizontal) (mm)
Weight (g)
Aluminum deposited polyester
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88923021 4.80 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
As a cover futon (airborne electromagnetic wave countermeasures)
From Japan
On 2016-05-09 18:37:49
① using over on top of the futon, you can feel the very high heat insulation. ② because over there sheer thinner, it was hard to fold up in this size. So because the easy-to-use, if half the size, use cut in two. ③ Since the portable radio is built to watch the destination of the building, necessary to cut off the electromagnetic waves Since there, you use.
This review is about item#88923021.
During evacuation
From Japan
On 2016-05-07 16:34:21
Unused yet, but I think that it is necessary when the need arises. Because compact than may not take place?
This review is about item#88923021.
For disaster prevention
From Japan
On 2016-03-09 17:47:27
We bought just in case. Lightly also enter the size of the pocket, I think that I can keep in alignment to the minute of the family.
This review is about item#88923021.
Simple thermal insulation of the floor
From Japan
On 2015-11-29 20:09:09
But was purchased and for disaster prevention, but no problem if the extent that put on, because the air permeability of zero because it is in a bag shape molder. Since the cold weather also high thermal insulation effect is high. This may become warm Come to contain adult in the bag, but after continuous use of about one hour moisture emitted from the body It remains in a large amount on the inside of the bag, becomes cold, cold winter if sweat, is not change of clothes will not get out of there. Thin, lightly, usability's good, but I think that as long as the product of a cloth bag such as an alternative to it or hygroscopic agent is a set or sold separately. Lay under the carpet, etc. instead insulation material from the above, and can make use of the reflected heat laid under the stove, etc., It devised depending on I think also that it is material that can be applied to various things.
This review is about item#88923021.

Related Products