Buy more than* S$200* and get FREE SHIPPING

Rod End

4.00 (3)
Dimensions Alpha (degree)
13
Dimensions SD (mm)
20
Dimensions dk (mm)
12.7
Dimensions L (Min)(mm)
21
Dimension h (mm)
36
Dimension d1(phi mm)
9
Dimensions L4 (mm)
46
Dimension d (phi mm)
6
Dimensions C (mm)
6.75
Dimensions B (mm)
9
Nominal Diameter
M6x1
Weight (g)
24.2
Material
Body / S45C (carbon steel), the inner ring / SUJ2 (high-carbon chromium steel), surface / chrome-plated steel, slip surface / bronze
Specification
Left-hand thread
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RE-6L 88370737 7.75 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
2
From Japan
On 2017-03-25 20:54:19
I was out, the screw thread was crushed. I also bought the rod end of the right screw, but the rod end of the right screw is a little disappointing because the quality was good.
This review is about item#88370737.
Used for shift rod
5
From Japan
On 2016-08-04 16:18:42
It is used to repair the shift rod of the motorcycle. Anyway it is saved that it can be obtained cheaply.
This review is about item#88370737.
Motorcycle parts
5
From Japan
On 2015-11-23 21:47:26
The price is very satisfied but the packaging for one piece is wastefully large. I think that the shipping fee will be cheaper if it can be made smaller I think that it will become easier to ask for purchase by individuals.
This review is about item#88370737.

Related Products