Buy more than* S$200* and get FREE SHIPPING

Color Cloth Tape

4.24 (62)
Adhesive Force (N/25mm)
10.3
Tensile Strength (N/25mm)
72
Tuck (ball No.)
32
Adhesive
Rubber-based
Tape Thickness (mm)
About 0.2
Tape Length (m)
25
Base Material
Staple cloth
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Roll 1 - 88371421 4.99 SGD
In stock
White 1Roll 1 - 88371437 4.99 SGD
In stock
Red 1Roll 1 - 88371403 4.99 SGD
In stock
blue 1roll 1 - 16527638 4.99 SGD
In stock
green 1roll 1 - 16527622 4.99 SGD
In stock
Yellow 1Roll 1 - 88371412 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 14
3 star 10
2 star 3
1 star 1
Review Rating: 4.24
62 Customer Reviews
The reviews are automatic translation.
Cardboard packing
5
From Japan
On 2018-03-30 19:09:43
Flexibility and sufficient adhesive strength. Feeling of handcuffs, colors are OK. However, when packing goods of 20 kg or more, it may be a bit weak or sticky.
This review is about item#88371412.
Packing mark
5
From Japan
On 2018-03-27 16:20:42
I use it when packing a blue Prada Denki Box or putting it on a floor as a marker. Adhesion strength is not too strong, it is not too weak, it is about common gum tape. It is very easy to use.
This review is about item#16527638.
cheap
4
From Japan
On 2018-03-13 16:06:43
Cospa is outstanding. I am thankful that I am cheap because I use numbers.
This review is about item#88371421.
On-site curing
4
From Japan
On 2018-03-13 05:25:17
I hope the color is clear, but I want it to go down a little more.
This review is about item#16527638.
I always use it during work.
5
From Japan
On 2018-03-09 15:03:26
I am very satisfied. Color is very good, as it makes the clarity of work.
This review is about item#88371421.
When packing work
3
From Japan
On 2018-01-30 16:38:32
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#16527622.
To inventory management
5
From Japan
On 2018-01-15 23:40:44
The bond condition was good, the price was cheap, and it was repeat! I will purchase it again when it's gone!
This review is about item#88371437.
Used for temporary fixing of insulation.
5
From Japan
On 2017-12-20 23:35:30
I think that comfortable use is quite good with other products. It is also gentle on your wallet that the price is cheap. You can easily cut by hand. I think that adhesion is also normal.
This review is about item#16527638.
As identification tapes for rental equipment
5
From Japan
On 2017-10-05 18:12:26
Since we rented goods at several places at the event, we stuck up for each company so as not to understand it later. Thanks to you I was able to return it without doubt. On the contrary it was good because the adhesion was not so strong.
This review is about item#16527622.
packing
5
From Japan
On 2017-10-01 07:37:16
Because it is inexpensive, I would like to purchase on a regular basis in the future.
This review is about item#88371403.

Related Products