Buy more than* S$200* and get FREE SHIPPING

Tube File B5

5.00 (3)
Purpose
To organize general documents, technical data, company rules.
External Dimensions (Width x Height) (mm)
215x267
Hole Intervals (mm)
80
Number of Holes
2
Type
Vertical
Size
B5 vertical
Color
Blue
Specification
Spine Replace Type
...see all>
Product Options
ADD TO CART
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Material (cover) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Material (cover) Core Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 55 400 In other PP film lamination 100% waste paper pulp content 1PC 1 Fu-RT641B 35686542 13.99 SGD
In stock
70 85 700 In other PP film lamination 100% waste paper pulp content 1PC 1 Fu-RT671B 35686822 17.99 SGD
Shipped after 2018-01-24
60 75 600 In other PP film lamination 100% waste paper pulp content 1PC 1 Fu-RT661B 35686752 12.99 SGD
Shipped after 2018-01-24
50 65 500 Paste PP film 100% recycled pulp 1PC 1 Fu-RT651B 35686664 11.99 SGD
In stock
80 95 800 Paste PP film 100% recycled pulp 1PC 1 Fu-RT681B 35686901 14.99 SGD
In stock
30 45 300 Paste PP film 100% recycled pulp 1PC 1 Fu-RT631B 35686454 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Customer card filing
5
From Japan
On 2015-05-25 16:08:21
We have used the same product from before. Especially usability and improvement points are not included.
This review is about item#35686664.
Filing
5
From Japan
On 2015-05-13 17:38:06
I am using it satisfactorily without problems.
This review is about item#35686542.
File
5
From Japan
On 2015-04-23 20:08:25
It is an ordinary file.
This review is about item#35686542.

Related Products