Buy more than* S$200* and get FREE SHIPPING

Caution
* Please read the description of the products, and use following instructions mentioned on it.
Purpose
For spraying of gardening medicine such as insecticide, germicide, weed killer, etc.
Quantity
1
Usage Duration
14
Dimensions (Width W x Depth D x Height H) (mm)
170x60x245
Weight (g)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1Sheet) 1 - 88380241 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
When herbicide is sprayed
5
From Japan
On 2017-07-19 14:53:03
Until now, we used an ordinary mask at the time of spraying, but summer was breathtaking, hot and humid, it was not something that could withstand very long time wearing, but this product also has a shape around the mouth I think that the suffering is also reduced by being something.
This review is about item#88380241.
Fruit control
5
From Japan
On 2017-03-07 09:10:50
It is not stuffy to use when couple spraying agricultural chemicals in orchard, it is usual because there is no discomfort of attachment. To a man is a bit small or a rubber string is stretched and the master seems to be tight, but it will not be removed during work from 4 to 5H.
This review is about item#88380241.
Utilize when insecticide is sprayed
5
From Japan
On 2016-11-25 14:34:55
Usability is good, cost performance is good, I think no initial effect problem.
This review is about item#88380241.
Rice disinfection
3
From Japan
On 2015-09-09 15:49:20
Rubber is a bit tight, good things are good,
This review is about item#88380241.
Herbicide, pesticide spraying
5
From Japan
On 2015-08-24 14:56:39
It's light and easy to use.
This review is about item#88380241.
I am using it for controlling fruit trees.
5
From Japan
On 2015-04-21 16:30:00
Last year I also got it. The size of the mask is slightly different depending on the manufacturer, and this mask is not too big, and it does not feel like pesticide smell or light headache with good adhesion. I will use three masks with one mask for four or five hours of work. (Available for 14 hours)
This review is about item#88380241.
Application of herbicide
5
From Japan
On 2015-04-17 17:38:38
It is good because it is not stuffy.
This review is about item#88380241.

Related Products