Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Capacity (L) Purpose Color Material Specification Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Purpose Color Material Specification Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 For watering of plants. Green Polyethylene Tank, nozzle, rose outlet 380x180x210 1PC 1 GW-06G 88385717 19.99 SGD
In stock
4 - - - - 330x180x170 1pc 1 GW-04G 88385701 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Watering in your garden
5
From Japan
On 2017-09-11 15:14:25
I am firm and think that it is cheap. There is no saying if it can be used for a long time.
This review is about item#88385701.
Vegetable watering
4
From Japan
On 2017-07-16 15:00:15
I wish I had made it a little larger. It seems that the mouth is short.
This review is about item#88385701.
To watering to a bigger plant
3
From Japan
On 2017-06-15 14:42:38
It is a general Jouro. It will be suitable for small plants because it will be a bit bigger and the water will come out quickly.
This review is about item#88385701.
Watering of the flowers
3
From Japan
On 2017-06-01 15:19:18
The size is also affordable, even if you put water in it is not so heavy, but as you repeat the times, big size ...
This review is about item#88385701.
Used for spraying herbicides or watering plants
5
From Japan
On 2016-05-05 19:57:16
It is exactly good size and it is not heavy and I use it many times.
This review is about item#88385701.
Flower watering
5
From Japan
On 2016-02-14 06:08:36
I think it's cheap. This is sufficient as all the plastic deteriorates at all.
This review is about item#88385717.
Gardening
5
From Japan
On 2015-08-29 10:36:29
To a water fountain !! . .
This review is about item#88385717.
Watering
3
From Japan
On 2015-08-20 20:27:04
Due to its thin wall thickness it is fragile.
This review is about item#88385701.
Watering
5
From Japan
On 2015-06-04 17:51:24
It is just right for carrying and baking water before benches.
This review is about item#88385717.
Farm work
5
From Japan
On 2015-04-24 23:14:23
It was stronger and easier to use than I expected. Maybe there is a different color of Joro
This review is about item#88385717.

Related Products