Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Purpose Dimensions (Sidth W x Depth D x Length L) (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions (Sidth W x Depth D x Length L) (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 110x110x270 100 1000 1pc 1 #1055 88387327 19.99 SGD
In stock
For home gardening and professional use 100x100x210 - 500 1PC 1 #55 88387336 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Disinfection of vegetables etc.
1
From Japan
On 2018-04-15 21:16:51
I have not used anything to buy it, but it is no longer in use. Although Taraya's products were used elsewhere, there is a problem with quality as water leaks from the vicinity of the base of the lever as it is not used. I bought about 4 items, but all products have problems. It is the low
This review is about item#88387327.
Put a diluted detergent to clean the machine
1
From Japan
On 2017-05-19 13:04:00
It leaks from the position of the lever from the beginning and it does not become usable. It was useless shopping.
This review is about item#88387311.
Cutting sheet pasting
5
From Japan
On 2016-11-01 20:17:29
Since it is uniformly blown without irregularities, the work is finished clean.
This review is about item#88387311.
When solvent spraying
5
From Japan
On 2016-09-29 16:34:57
Used when spraying alcohol solvent. Performance is good and easy to use and also OK in terms of price.
This review is about item#88387311.
For mist
3
From Japan
On 2015-08-04 16:06:05
# 55 I do not know, # 510 seems to be able to use if it is less than 80% alcohol. I think that it is only # 55 that "It can be sprayed from any angle and is very useful". # 510 is an ordinary nozzle. # 55 seems to have a nozzle in the top as long as you see the image.
This review is about item#88387311.

Related Products