Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Main Raw Material Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Raw Material Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Artificial pumice, charcoal, zeolite 225x355x80 1Bag(6L) 1 - 88388246 15.85 SGD
In stock
- 215x300x55 1bag(3L) 1 - 88388237 9.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Re-planting fruit trees
5
From Japan
On 2016-06-07 21:09:51
It is convenient for quantitative use and it is useful.
This review is about item#88388246.
Used as a bottom stone of a small potted plant.
2
From Japan
On 2016-02-27 02:55:35
Although it was used for the pot of No. 4 and No. 5, the size of the stone is extremely irregular and the big one is not large enough for a small pot ... ..., so find a stone of good size and use it did. Although it may be suitable for large bowls and deep bowls, it may be better to make a different choice if used for smaller bowls ... There is a description of charcoal, weight increase, but as for me "Increasing with this? I thought ... ... If you can choose from two types of small grains, large grains, I will repeat ...
This review is about item#88388237.

Related Products