Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190x280x50 1bag(2L) 1 - 88388824 6.99 SGD
In stock
250x340x50 1bag(5L) 1 - 88388833 13.99 SGD
In stock
365x475x65 1Bag(12L) 1 - 88388815 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As soil for foliage plants
4
From Japan
On 2018-02-19 11:19:23
Because it is not so different from the price of the home center, it is good Because the product itself is a trusted brand, there is no problem at all.
This review is about item#88388815.
Replanting
4
From Japan
On 2017-08-07 09:23:05
I bought it for replanting plantplants. I also want to purchase next time
This review is about item#88388833.
Planting of plants for tubes
5
From Japan
On 2015-07-03 23:10:57
It was light and easy to use.
This review is about item#88388815.

Related Products