Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Withstand Load (kg) Dimensions (Width W x Height H) (mm) Color Material Dimensions (Diameter phi x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Dimensions (Width W x Height H) (mm) Color Material Dimensions (Diameter phi x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 340x80 42 1pc 1 34 type 88389323 24.99 SGD
In stock
- - - - 290x80, 290x80, 290x80 36, 36, 36 1pc 1 Type 28 19808985 21.99 SGD
In stock
Less than 50 290x80 Black Polypropylene - 36 1PC 1 28Type 88389287 21.99 SGD
In stock
- - - - 290x80 36 1pc 1 28 type 88389296 21.99 SGD
In stock
- - - - 340x80 42 1pc 1 Type 34 18991035 27.99 SGD
In stock
- - - - 340x80 42 1pc 1 Type 34 88389314 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Plant of flowerpot
4
From Japan
On 2018-02-20 14:44:58
There is a bowl with a small diameter and it is quite heavy so it is easy to move.
This review is about item#19808985.
A large planting pot base.
4
From Japan
On 2018-02-01 14:48:43
It was a great help because I fitted the second largest pot in the pot pot at home, but it is the largest, but it is the largest because it protrudes outward, so it can only be used for moving, so it is in a repertoire that is one size larger Do you want it?
This review is about item#18991035.

Related Products