Buy more than* S$200* and get FREE SHIPPING

HDPE Scoop

5.00 (1)
Dimensions (Width W x depth D) (mm)
105x300
Color
Green
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L 88389341 7.40 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cupping the earth. When blending soil and compost.
5
From Japan
On 2017-01-27 17:29:55
I wanted another smaller scoop but I sold it out, I bought it thinking that it can be larger in size. I thought that was good here. I will scare a lot. Because it is made of plastic, I also like not having scratches on the tray when mixing soil with a tray. Since the scoop is straight, I will scratch it tightly to the soil of the rim.
This review is about item#88389341.

Related Products