Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Capacity (L) Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Capacity (L) Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 x 180 3 195 Brown   1PC 1 18Type 88389813 7.11 SGD
In stock
210 x 210 5 280 Brown   1PC 1 21Type 88389856 35.88 SGD
Shipped after 2017-09-27
300 x 300 14 600 Brown   1PC 1 30Type 88389935 41.66 SGD
In stock
430 x 430 40 1380 Dark brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 43Type 88390023 80.50 SGD
Shipped after 2017-09-27
180 x 180 3 195 Dark Green   1PC 1 18Type 88389831 7.11 SGD
In stock
430 x 430 40 1380 Dark Green   1PC 1 43Type 88390032 119.90 SGD
In stock
360 x 360 24 960 Ivory   1PC 1 36Type 88390005 53.05 SGD
In stock
430 x 430 40 1380 Ivory   1PC 1 43Type 88390041 119.90 SGD
In stock
360 x 360 24 960 Dark brown   1PC 1 36Type 88389987 53.05 SGD
In stock
300 x 300 14 600 Ivory   1PC 1 30Type 88389962 41.66 SGD
In stock
300 x 300 14 600 Dark Green   1PC 1 30Type 88389953 41.66 SGD
In stock
180 x 180 3 195 Ivory   1PC 1 18Type 88389847 7.78 SGD
In stock
360 x 360 24 960 Dark Green   1PC 1 36Type 88389996 53.05 SGD
In stock
180 x 180 3 195 Dark brown   1PC 1 18Type 88389822 7.78 SGD
In stock
210 x 210 5 280 Dark brown   1PC 1 21Type 88389865 11.20 SGD
In stock
240 x 240 7 380 Dark brown   1PC 1 24Type 88389901 21.70 SGD
In stock
300 x 300 14 600 Dark brown   1PC 1 30Type 88389944 41.66 SGD
In stock
360 x 360 24 960 Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 36Type 88389971 53.05 SGD
In stock
430 x 430 40 1380 Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 43Type 88390014 80.50 SGD
In stock
210 x 210 5 280 Ivory   1PC 1 21Type 88389883 27.66 SGD
Shipped after 2017-09-27
240 x 240 7 380 Ivory   1PC 1 24Type 88389926 21.70 SGD
In stock
240 x 240 7 380 Brown   1PC 1 24Type 88389892 21.70 SGD
In stock
210 x 210 5 280 Dark Green   1PC 1 21Type 88389874 35.88 SGD
Shipped after 2017-09-27
240 x 240 7 380 Dark Green   1PC 1 24Type 88389917 21.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
When you want to raise trees that are not planted in the garden
5
From Japan
On 2017-09-11 16:56:44
It's big, but very light so it's easy to use. Although I bought a dark brown, the place I can not see as cheap in a calm atmosphere is also a good point.
This review is about item#88389987.
Fish planting
4
From Japan
On 2017-09-03 17:56:24
Although it is made of plastic, it is simple and quite good design.
This review is about item#88389865.
Re-planting a vine (cocktail)
5
From Japan
On 2017-01-04 19:56:28
The roots of the vine that had been planted in No. 10 bowl (unglazed bowl) went around and the pot was cracked, so I bought it. Although the unglazed pot was heavy, although this Freglar pot is very light, it is strong and will not worry about breaking.
This review is about item#88390014.
For foliage plants
5
From Japan
On 2016-12-21 16:40:34
It looks good and I am satisfied! The wavy pattern is very fashionable though there is a heavy feeling!
This review is about item#88389822.
Add pots of trees
5
From Japan
On 2016-08-21 16:54:15
It is light and has large capacity so it is extremely easy to use. I like the color because it has depth.
This review is about item#88389901.
Replacing foliage plants
4
From Japan
On 2016-04-25 20:15:22
I bought it because I wanted a deep bowl because the height of the plants increased. I bought it because the price was also cheap but the pot is too big to be surprised ... I am worried about whether I can make it by myself if I put soil. I would be happy if there was a deep type of slim type.
This review is about item#88390041.
Used as a pot of a garden tree
5
From Japan
On 2016-02-24 17:17:24
I use it as a bowl of trees that do not plant in the garden. It is thick and durable. In the typhoon trees bowls collapsed with bowls, but they are plastics so there is no worry of breaking. I like colors and shapes, so I purchase and use a number of different sizes.
This review is about item#88389987.
For moth orchids
5
From Japan
On 2016-01-28 16:45:43
I want something that changed the handle of a bowl.
This review is about item#88389831.
I used only pottery, but I was saved by setting this type of 8 which made it difficult to change the flowerpot to a big one though it was heavily heavy
5
From Japan
On 2015-09-24 22:46:31
If there is a rectangular 45 x 90 x 30 rectangle like a small field leaf vegetable herbs and the like are easy to make and it seems to be fun. So it is very troubling for the reservoir's water to accumulate, so even if you water it will soil soil from soaking I think it would be nice to have no saucer
This review is about item#88389987.
I planted the company's foliage plants
5
From Japan
On 2014-11-04 13:13:30
Even if it is placed in the office, it is nice to feel chic.
This review is about item#88389883.

Related Products