Buy more than* S$200* and get FREE SHIPPING

Rockwool Cubes

5.00 (1)
Purpose
Planting, cuttage.
Quantity
40
Dimensions (Width W x Depth D x Height H) (mm)
90 x 300 x 60
Weight (g)
165
Material
A byproduct out of the blast furnace to produce blast furnace slag ※ pig iron, natural stone and similar components.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(60PC) 1 60P 88390145 10.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I was sowing the seeds of Maki Aki of flowers
5
From Japan
On 2016-09-30 20:48:32
Small because the species that was dried immediately to germinate or've solidified you often or become useless, but next year's spring has come out a lot of cute bud that will be able to see the Sazokashi lot of flowers every year
This review is about item#88390145.

Related Products