Buy more than* S$200* and get FREE SHIPPING

15A 125V L-type plug (for round cable)

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Shape
2P 15A 125V
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MP7023 88391895 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Take 15 A power supply from the wall outlet so as not to disturb as much as possible
1
From Japan
On 2015-09-21 22:12:03
Only poor outer diameter code can be used (not specified). Most importantly the strength of the main body is questionable, and I could bring out 15 A using this (?) I could not have conviction.
This review is about item#88391895.