Buy more than* S$200* and get FREE SHIPPING

Foot Switch

5.00 (1)
Mitutoyo Part Number
937179T
Input/Output
1 channel
AS ONE Part Number
6-5699-21
Compatible Models
Personal computer with a keyboard interface with DOS / V and compatibles
Cord Length (m)
2
Weight (g)
61
Dimension (mm)
40x77x23.5
Specification
Foot switch (data capture operation) When data key is pressed
Accessories
Foot switch connection terminal connection cable (90cm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 937179T 33436164 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Data input
5
From Japan
On 2016-08-07 08:52:03
Since it can be input by concentrating on the measurement, the evaluation from the user is high (I thought that it was unnecessary because it would be enough to do it manually as a purchase manager)
This review is about item#33436164.

Related Products