Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Plastic Knurled Knob, Internal Thread

Material (knobs)
Polypropylene
Dimensions C (phi mm)
15
Material (Screwed Part)
Brass (C3604B)
Dimensions B (mm)
22
Dimensions E (mm)
M5x0.8
Dimensions D (mm)
9
Screw Type
Internal thread
Dimension F (mm)
10
Dimensions A (mm)
31
Operating Temperature Range (deg C)
0 to 90
Weight (g)
12
Color
Matte black
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 GKF30 02035415 -
Discontinued
[x]
ADD TO CART

Related Products