Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Worker's Plate

4.00 (1)
Caution
* Screw and tape are sold separately.
Character Contents
Duties of a particular chemical substance Operations Chief
Dimension (mm)
600x450
Thickness (mm)
1.2
Material
Eco-Uni board
Specification
2.5 mm phi holes 4 corners
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 808-13B 88576774 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
compliance
4
From Japan
On 2015-12-07 09:57:21
Since the work relevant is there there is a factory in the display obligation it may be a clear indication. It is the appropriate display board as a compliance support in the working environment.
This review is about item#88576774.

Related Products