Buy more than* S$200* and get FREE SHIPPING

Road Safety Tape

5.00 (1)
Tape Length (m)
5
Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Material Tape Width (mm) TRUSCO Part Number Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Tape Width (mm) TRUSCO Part Number Purpose Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Synthetic rubber 50 - Line tape for outdoor road surface Yellow / black 1Roll 1 374-29 88598307 47.99 SGD
In stock
- 100 739-5272 - - 1roll 1 374-24 88598291 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Marking for factory
5
From Japan
On 2016-06-24 18:08:44
I used it for the attention point of the factory I am satisfied both in terms of size and price
This review is about item#88598307.

Related Products