Buy more than* S$200* and get FREE SHIPPING

85234 quick-drying sweat short sleeve T-shirt

4.25 (4)
Caution
* Depending on the environment of the customer's personal computer, the color of the product may look slightly different. Please note.
...see all>
Product Options
ADD TO CART
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 68 21 44 98 M 1sheet 1 85234 89135042 21.99 SGD
Shipped after 2018-04-25
11 70 22 46 102 L 1sheet 1 85234 89135051 21.99 SGD
Shipped after 2018-04-25
36 60 17 40 88 SS 1sheet 1 85234 89135103 21.99 SGD
Shipped after 2018-04-25
36 62 18 42 92 S 1sheet 1 85234 89135112 21.99 SGD
Shipped after 2018-04-25
37 68 21 44 98 M 1sheet 1 85234 89135207 21.99 SGD
Shipped after 2018-04-25
44 72 23 48 106 LL 1sheet 1 85234 89135304 21.99 SGD
Shipped after 2018-04-24
71 70 22 46 102 L 1sheet 1 85234 89135453 21.99 SGD
Shipped after 2018-04-25
71 72 23 48 106 LL 1sheet 1 85234 89135462 21.99 SGD
Shipped after 2018-04-25
44 74 24 51 110 EL 1sheet 1 85234 89135313 21.99 SGD
Shipped after 2018-04-25
44 76 26 55 122 5L 1sheet 1 85234 89135331 21.99 SGD
Shipped after 2018-04-25
49 72 23 48 106 LL 1sheet 1 85234 89135383 21.99 SGD
Shipped after 2018-04-25
49 74 24 51 110 EL 1sheet 1 85234 89135392 21.99 SGD
Shipped after 2018-04-25
49 76 25 53 116 4L 1sheet 1 85234 89135401 21.99 SGD
Shipped after 2018-04-25
71 60 17 40 88 SS 1sheet 1 85234 89135426 21.99 SGD
Shipped after 2018-04-25
71 76 25 53 116 4L 1sheet 1 85234 89135487 21.99 SGD
Shipped after 2018-04-25
11 60 17 40 88 SS 1sheet 1 85234 89135024 21.99 SGD
Shipped after 2018-04-25
11 74 24 51 110 EL 1sheet 1 85234 89135076 21.99 SGD
Shipped after 2018-04-25
11 76 25 53 116 4L 1sheet 1 85234 89135085 21.99 SGD
Shipped after 2018-04-24
36 76 26 55 122 5L 1sheet 1 85234 89135173 21.99 SGD
Shipped after 2018-04-25
37 70 22 46 102 L 1sheet 1 85234 89135216 21.99 SGD
Shipped after 2018-04-25
49 60 17 40 88 SS 1sheet 1 85234 89135347 21.99 SGD
Shipped after 2018-04-25
71 68 21 44 98 M 1sheet 1 85234 89135444 21.99 SGD
Shipped after 2018-04-25
71 74 24 51 110 EL 1sheet 1 85234 89135471 21.99 SGD
Shipped after 2018-04-25
80 68 21 44 98 M 1sheet 1 85234 89135523 21.99 SGD
Shipped after 2018-04-25
80 70 22 46 102 L 1sheet 1 85234 89135532 21.99 SGD
Shipped after 2018-04-25
80 72 23 48 106 LL 1sheet 1 85234 89135541 21.99 SGD
Shipped after 2018-04-25
11 62 18 42 92 S 1sheet 1 85234 89135033 21.99 SGD
Shipped after 2018-04-25
11 76 26 55 122 5L 1sheet 1 85234 89135094 21.99 SGD
Shipped after 2018-04-25
37 62 18 42 92 S 1sheet 1 85234 89135191 21.99 SGD
Shipped after 2018-04-25
44 60 17 40 88 SS 1sheet 1 85234 89135261 21.99 SGD
Shipped after 2018-04-25
44 62 18 42 92 S 1sheet 1 85234 89135277 21.99 SGD
Shipped after 2018-04-25
44 70 22 46 102 L 1sheet 1 85234 89135295 21.99 SGD
Shipped after 2018-04-25
49 62 18 42 92 S 1sheet 1 85234 89135356 21.99 SGD
Shipped after 2018-04-25
80 60 17 40 88 SS 1sheet 1 85234 89135505 21.99 SGD
Shipped after 2018-04-25
80 76 26 55 122 5L 1sheet 1 85234 89135575 21.99 SGD
Shipped after 2018-04-25
36 72 23 48 106 LL 1sheet 1 85234 89135146 21.99 SGD
Shipped after 2018-04-25
49 68 21 44 98 M 1sheet 1 85234 89135365 21.99 SGD
Shipped after 2018-04-25
11 72 23 48 106 LL 1sheet 1 85234 89135067 21.99 SGD
Shipped after 2018-04-24
36 68 21 44 98 M 1sheet 1 85234 89135121 21.99 SGD
Shipped after 2018-04-25
36 74 24 51 110 EL 1sheet 1 85234 89135155 21.99 SGD
Shipped after 2018-04-25
37 76 25 53 116 4L 1sheet 1 85234 89135243 21.99 SGD
Shipped after 2018-04-25
37 76 26 55 122 5L 1sheet 1 85234 89135252 21.99 SGD
Shipped after 2018-04-25
71 62 18 42 92 S 1sheet 1 85234 89135435 21.99 SGD
Shipped after 2018-04-25
71 76 26 55 122 5L 1sheet 1 85234 89135496 21.99 SGD
Shipped after 2018-04-25
36 76 25 53 116 4L 1sheet 1 85234 89135164 21.99 SGD
Shipped after 2018-04-25
37 72 23 48 106 LL 1sheet 1 85234 89135225 21.99 SGD
Shipped after 2018-04-25
44 76 25 53 116 4L 1sheet 1 85234 89135322 21.99 SGD
Shipped after 2018-04-24
49 70 22 46 102 L 1sheet 1 85234 89135374 21.99 SGD
Shipped after 2018-04-25
49 76 26 55 122 5L 1sheet 1 85234 89135417 21.99 SGD
Shipped after 2018-04-25
80 74 24 51 110 EL 1sheet 1 85234 89135557 21.99 SGD
Shipped after 2018-04-25
80 76 25 53 116 4L 1sheet 1 85234 89135566 21.99 SGD
Shipped after 2018-04-25
36 70 22 46 102 L 1sheet 1 85234 89135137 21.99 SGD
Shipped after 2018-04-25
37 60 17 40 88 SS 1sheet 1 85234 89135182 21.99 SGD
Shipped after 2018-04-25
37 74 24 51 110 EL 1sheet 1 85234 89135234 21.99 SGD
Shipped after 2018-04-25
44 68 21 44 98 M 1sheet 1 85234 89135286 21.99 SGD
Shipped after 2018-04-25
80 62 18 42 92 S 1sheet 1 85234 89135514 21.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Working underwear
5
From Japan
On 2017-10-21 11:08:24
I wrote it when it was scratchy but I was familiar with washing about five times. It is very easy to use.
This review is about item#89135051.
Work · everyday use
3
From Japan
On 2017-08-01 18:55:42
Sweat sweat, quick drying, function is excellent. I think that the thickness of the fabric is also firm, the waistline is also in sharp shape, suitable for use as underwear. However, the biggest disappointment is that it is not pleasing. It is not as bad as I can not resist, but I always prickly. It did not suit me.
This review is about item#89135051.
During work
5
From Japan
On 2017-05-24 14:51:07
The size feeling and comfort are also pretty good. Even if I sweat it makes me smooth. Price satisfied.
This review is about item#89135042.
Inner of work clothes
4
From Japan
On 2017-04-28 08:52:33
It was easy to wear, it was nice and light feeling. Next, I'd like to ask for a different color.
This review is about item#89135243.