Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6900 series open type

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
JIS Grade
0
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 9 37 0.036 3700 6400 20500 17500 20 1pc 1 6904 88635303 4.99 SGD
In stock
0.3 6 22 0.019 1270 2700 36000 30000 10 1pc 1 6900 88635267 3.99 SGD
Shipped after 2018-01-24
0.3 9 42 0.042 4550 7050 18000 15000 25 1pc 1 6905 88635312 4.99 SGD
In stock
0.3 9 47 0.048 5000 7250 16000 13500 30 1pc 1 6906 88635321 5.99 SGD
In stock
0.6 10 55 0.074 7250 10600 14000 11500 35 1pc 1 6907 88635337 6.99 SGD
In stock
0.6 12 62 0.11 10000 13700 12000 10000 40 1pc 1 6908 88635346 6.99 SGD
In stock
0.3 7 30 0.018 2550 4600 30000 24000 17 1pc 1 6903 88635294 3.99 SGD
In stock
0.3 7 28 0.016 2260 4350 32000 26000 15 1pc 1 6902 88635285 3.99 SGD
In stock
0.3 6 24 0.011 1460 2890 34000 28000 12 1pc 1 6901 88635276 3.99 SGD
In stock
0.6 12 68 0.128 10900 14100 11000 9100 45 1pc 1 6909 88635355 8.99 SGD
In stock
0.6 12 72 0.132 11700 14500 9500 7900 50 1pc 1 6910 88635364 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-03-08 07:38:04
I used it instead of color because it is perfect size for maintenance, but accuracy and strength are satisfactorily cheap. I am looking forward to looking for sizes in the catalog.
This review is about item#88635294.
Machine maintenance
5
From Japan
On 2016-08-02 17:41:16
I think that it is of sufficient quality. Maintenance cost can be reduced.
This review is about item#88635321.
Bicycle hub bearing
5
From Japan
On 2015-04-28 11:06:43
Recommended because there is no difference with genuine products and the price is cheap
This review is about item#88635303.
Component replacement
5
From Japan
On 2015-03-27 20:30:11
It is a product not in the home center in the neighborhood, I searched variously, but it was good!
This review is about item#88635321.

Related Products