Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PADS FOR SCREW JACKS

5.00 (2)
Heat Processing
Quenching HRC30 +/- 5
Surface Processing
blackening
Material
S45C, S45C
...see all>
Product Options
ADD TO CART
Compatible T Fluet Width (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Weight (g) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Compatible T Fluet Width (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Weight (g) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
M16, M16 8.5, 8.5 25.4, 25.4 29, 29 15.8, 15.8 15.3(+/-0.3) (Coarse) M12x1.75 63, 63   1PC 1 88564104 5.99 SGD
Shipped after 2018-06-26
M16, M16 8.5, 8.5 25.4, 25.4 29, 29 15.8, 15.8 15.3(+/-0.3) (Coarse) M14x2 59, 59   1PC 1 88564113 9.99 SGD
Shipped after 2018-06-25
M18, M18 11.1, 11.1 28.6, 28.6 32, 32 19.1, 19.1 17(+/-0.3) (Coarse) M16x2 89, 89   1PC 1 88564147 12.99 SGD
Shipped after 2018-06-25
M22, M22 14.2, 14.2 36, 36 38, 38 25.4, 25.4 21.5(+/-0.3) (Coarse) M12x1.75 210, 210   1PC 1 88564183 16.99 SGD
Shipped after 2018-06-25
M14, M14 8.5, 8.5 22.2, 22.2 29, 29 15.8, 15.8 13.5(+/-0.3) (Coarse) M12x1.75 51, 51   1PC 1 88564095 5.99 SGD
In stock
M20, M20 11.9, 11.9 31.8, 31.8 32, 32 19.1, 19.1 19.5(+/-0.3) (Coarse) M12x1.75 121, 121 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88564156 13.99 SGD
Shipped after 2018-06-25
M12, M12 6.4, 6.4 17.5, 17.5 22, 22 12.7, 12.7 11.5(+/-0.3) (Coarse) M10x1.5 27, 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88564086 7.99 SGD
In stock
M20, M20 11.9, 11.9 31.8, 31.8 32, 32 19.1, 19.1 19.5(+/-0.3) (Coarse) M16x2 108, 108 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88564165 12.99 SGD
Shipped after 2018-06-25
M20, M20 11.9, 11.9 31.8, 31.8 32, 32 19.1, 19.1 19.5(+/-0.3) (Coarse) M18x2.5 100, 100   1PC 1 88564174 14.99 SGD
Shipped after 2018-06-25
M18, M18 11.1, 11.1 28.6, 28.6 32, 32 19.1, 19.1 17(+/-0.3) (Coarse) M12x1.75 102, 102   1PC 1 88564122 8.99 SGD
In stock
M18, M18 11.1, 11.1 28.6, 28.6 32, 32 19.1, 19.1 17(+/-0.3) (Coarse) M14x2 96, 96   1PC 1 88564131 11.99 SGD
Shipped after 2018-06-25
M24, M24 14.2, 14.2 38.2, 38.2 38, 38 25.4, 25.4 23.5(+/-0.3) (Coarse) M12x1.75 232, 232   1PC 1 88564192 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Press working
5
From Japan
On 2016-07-12 16:24:06
I always use it conveniently.
This review is about item#88564086.
Base fixing jig
5
From Japan
On 2016-01-11 15:00:37
Processing accuracy is good and there is no problem
This review is about item#88564104.

Related Products