Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

STAINLESS SELF-ALIGNING WASHERS

Dimensions A
(Coarse) M16x2
Heat Processing
Quenching HRC30 +/- 5
Compatible Groove Width (mm)
18, 18
Surface Processing
blackening
Dimensions E (mm)
29, 29
Dimensions D (mm)
17.5, 17.5
Dimension F (mm)
10, 10
Screw Diameter
M16
Material
S45C, S45C
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weight (g) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
190, 190 40, 40 75, 75   1PC 1 88571856 13.99 SGD
Shipped after 2018-06-28
225, 225 65, 65 100, 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88571865 15.99 SGD
Shipped after 2018-06-25
300, 300 100, 100 150, 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88571874 19.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products