Buy more than* S$200* and get FREE SHIPPING

Relay To Switch Various Electrical Equipments

4.54 (13)
Caution
Not available to use for DC24V car. And also regarding use of the product, check and understand the attached instruction manual and notes before installing work.
Purpose
Exclusive use for DC12V car.
Available Power
A Contact: MAX360W (30A) / B contact: MAX360W (30A)
Consumption Electric Current (mA)
12Vabout 150
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88635041 13.37 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Snow removal machine starter relay
5
From Japan
On 2017-05-08 09:25:18
I am using it as a starter relay of a snow removing machine I was worried about durability but I have used it without problems It is cheap and I appreciate it
This review is about item#88635041.
Used for homebrew equipment
5
From Japan
On 2017-04-27 08:56:59
Even at home centers, it is hard to get items with A and B contacts by flowing a large current. I thought it would be nice if I could choose the one with the Giboshi terminal as request, nothing.
This review is about item#88635041.
Car maintenance
4
From Japan
On 2017-04-22 17:38:20
It is used for electric construction of automobiles. Quality is sufficient. The letter of the seal of the main body may be loyalty that it is a smelly punk product made in China.
This review is about item#88635041.
In electrical equipment expansion of the automobile
5
From Japan
On 2017-02-21 15:10:46
Japanese manual was also very helpful because it comes with. It should be noted that it is good if there is a large another notch capacity.
This review is about item#88635041.
Electric fan mounting
5
From Japan
On 2016-01-14 23:25:15
Cheaper and high-performance.
This review is about item#88635041.
Automotive intermittent wiper
3
From Japan
On 2016-01-11 17:19:25
Good. However, a large type in comparison to Amon.
This review is about item#88635041.
Use as a fan relay
2
From Japan
On 2015-11-15 23:16:38
There is with the socket, but will come off in such a way that the intensity of the plastic socket is crumbling and weak immediately flake, can no longer insulation terminal. Also question whether the terminal itself can withstand a long period of time to metal is thin 12V · 30A.
This review is about item#88635041.
It was used in the wiring in the car.
5
From Japan
On 2015-10-13 23:30:22
One ON · OFF relay can use it. Also size agnostic small installation location. Maneuverability even in the wiring in the car is good.
This review is about item#88635041.
For switching the power supply of the main and sub battery for accessories equipment
5
From Japan
On 2015-10-06 22:25:01
There is a general-purpose hand-held relay diversion also planned, the connection for the connector ready unnecessary inexpensive to purchase and to take into account, and, there is mounting holes, mounting also consider purchase order unnecessary, it is satisfaction. Durability is now confirmed plans.
This review is about item#88635041.
For switching the power supply of the main and sub battery for accessories equipment
5
From Japan
On 2015-10-06 00:46:01
There is a general-purpose hand-held relay diversion also planned, the connection for the connector ready unnecessary inexpensive to purchase and to take into account, and, there is mounting holes, mounting also consider purchase order unnecessary, it is satisfaction. Durability is now confirmed plans.
This review is about item#88635041.

Related Products