Buy more than* S$200* and get FREE SHIPPING

Mini Size Relay To Switch Various Electrical Equipments

4.12 (8)
Caution
Not available to use for DC24V car. And also regarding use of the product, check and understand the attached instruction manual and notes before installing work.
Purpose
Exclusive use for DC12V car.
Available Power
A Contact: MAX240W (20A) / B contact MAX240W (20A)
Code
Yellow blue green white black / 0.5sq equivalent (material: FEP Teflon coating line PVC)
Consumption Electric Current (mA)
67 (coil)
Contact Arrangement
1C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88635057 11.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2017-02-25 20:54:48
It is repeat purchase. Easy to install It is a good size and durability is no problem.
This review is about item#88635057.
For use on a motorcycle
1
From Japan
On 2016-06-18 13:15:26
The wiring was pulled out from the relay while processing the wiring, is not it?
This review is about item#88635057.
Used for automotive electrical wiring
2
From Japan
On 2016-05-07 14:45:18
Perhaps I have bought more than 30 but the defective rate is high. I have been exchanged once, but because returns are time-consuming, I do not have a return procedure.
This review is about item#88635057.
Like a stable power supply of electric equipments such as car illumination.
5
From Japan
On 2016-05-05 22:03:25
Buy with repeat It is compact and very easy to use. It is hard to clean because I am using the wiring also confirmed.
This review is about item#88635057.
Used as electrical auxiliary equipment auxiliary relay
5
From Japan
On 2015-12-14 16:34:20
Although it is a repeater, as a general-purpose relay, soldering etc. at the time of use is not necessary, it is small, so the degree of freedom is large and easy to use.
This review is about item#88635057.
Expansion work of electrical equipment
5
From Japan
On 2015-05-05 10:22:28
It is good that it is easy to use even for vehicles that do not have space such as motorcycles because it is small. In a car, it is necessary to use relays in two stations, which helps to save space.
This review is about item#88635057.
Addition of switch circuit from interior accessory circuit
5
From Japan
On 2015-02-09 14:02:07
When adding a fog lamp switch from the small circuit inside the car, individuals are small, so it was convenient to use even in the car. Durability is a future decision.
This review is about item#88635057.
Interruption of electronic control circuit
5
From Japan
On 2014-11-04 13:29:47
Anyway, it is compact and does not bother the installation place. Since it is a double contact of 20 A, the range of use is almost unrestricted. More than anything, this price is impossible. In case of different circuit creation, we also purchase.
This review is about item#88635057.

Related Products