Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Relay For ON And OFF Switch, Exclusive Use DC12V

4.26 (65)
Caution
Not available to use for DC24V car. And also regarding use of the product, check and understand the attached instruction manual and notes before installing work.
Purpose
Exclusive use for DC12V car.
Consumption Electric Current (mA)
12Vabout 150
...see all>
Product Options
ADD TO CART
Available Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MAX240W(12V/20A) 1PC 1 - 88635066 9.99 SGD
In stock
MAX360W(12V/30A) 1PC 1 - 88635075 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 42
4 star 11
3 star 3
2 star 5
1 star 4
Review Rating: 4.26
65 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-06-15 09:45:22
I used it to attach the LED fog. Is it the same as A - Made?
This review is about item#88635066.
Maintenance of motorcycle
5
From Japan
On 2018-06-07 20:06:12
I think that size is reasonable and cost performance is high.
This review is about item#88635066.
Motorcycle Power Supply
3
From Japan
On 2018-05-21 11:22:00
There is no problem in use, it is inexpensive and saved. This type is good for small currents as well.
This review is about item#88635066.
Automotive amplifier and battery connection
5
From Japan
On 2018-05-20 14:43:04
I think that it is sufficient performance as our own product. I like cheap places, but I feel that shipping fee is high.
This review is about item#88635066.
DIY electrical equipment installation
5
From Japan
On 2018-05-16 09:12:21
Although I install electric parts with a hobby, it is better that the price is cheaper than the relay made by another company.
This review is about item#88635066.
When installing electrical components
1
From Japan
On 2018-04-26 20:12:55
We purchased two as stock for installation of electrical components, but we did not turn on even if wiring was done, and we replaced it with another one purchased at the same time did not work as well. I switched to another manufacturer's thing, it worked normally, I think that it is not a wiring mistake. Is there a disappointment ...
This review is about item#88635075.
Used when adding electrical equipment of a vehicle
5
From Japan
On 2018-04-11 08:42:26
When working without asking the electric equipment supplier, I bought it because it saves my effort to incorporate wiring from the beginning.
This review is about item#88635066.
Car control relay
5
From Japan
On 2018-04-09 19:41:59
It is used for on / off control of a radiator fan. It seems that there is also durability with a firm thing.
This review is about item#88635066.
Reliable to electrical equipment
5
From Japan
On 2018-01-16 09:26:29
It is OK to transfer from Eamon It has become a product. It seems to be able to use with confidence.
This review is about item#88635066.
In order to take power directly from the battery
1
From Japan
On 2017-12-23 21:07:16
Blue wire to ACC, black wire to earth, red wire from battery terminal terminal, yellow wire to terminal for distribution. With this connection, ACC is turned on and the power distribution test terminal, body earth, and energization tester are tested for energization, but the lamp does not turn on. There is no sound as "relay" peculiar to the relay. When you apply a conduction tester to the blue wire, the lamp turns on. The relay seems to have been broken. I did not get in touch with the monotaroon on holiday, I bought the same relays of Aemon. It seems there is no handling now, can you correspond to returned or exchanged?
This review is about item#88635075.

Related Products