Buy more than* S$200* and get FREE SHIPPING

Relay For ON And OFF Switch, Exclusive Use DC24V

4.60 (20)
Caution
Not available to use for DC12V car. And also regarding use of the product, check and understand the attached instruction manual and notes before installing work.
Purpose
Exclusive use for DC24V car
Available Power
MAX480W(24V/20A)
Consumption Electric Current (mA)
24Vabout 150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88635084 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Used for wiring of optional electrical components
5
From Japan
On 2018-03-27 08:39:58
I think that the price is reasonable. It is saved because wiring labor is reduced.
This review is about item#88635084.
Addition of working light
5
From Japan
On 2017-09-25 16:25:55
Used to add work lamps for large vehicles The instructions are very kind Specification, how to install, notes well understood I think that even people who are not familiar with electrical equipment can use it without hesitation After that, I am expecting durability
This review is about item#88635084.
Cospara is good
5
From Japan
On 2017-04-17 11:41:47
Your brand purchased from performance as it is, cheap price, delivery time is early because it has all three beats.
This review is about item#88635084.
For inventory
3
From Japan
On 2017-01-14 11:28:51
I also want to add to the series things without cables. The price also drops and it looks good after construction
This review is about item#88635084.
Power supply control
5
From Japan
On 2016-10-14 23:07:40
Since we can handle ON / OFF with one relay, inventory has been reduced
This review is about item#88635084.
Marker Andon etc Electric use favorite
5
From Japan
On 2016-06-24 21:58:04
Although amateurs use markers etc. without a relay, there are also people, but it is a necessary item when attaching a lot of electric relation. There is a considerable merit such as battery rise etc which used without failing trouble necessarily
This review is about item#88635084.
Marker Andon etc Electric use favorite
5
From Japan
On 2016-06-24 21:50:18
Although amateurs use markers etc. without a relay, there are also people, but it is a necessary item when attaching a lot of electric relation. There is a considerable merit such as battery rise etc which used without failing trouble necessarily
This review is about item#88635084.
Auxiliary battery
5
From Japan
On 2016-05-16 10:09:01
What you want quickly enters and you will get a lot of it.
This review is about item#88635084.
Relays for winch winding up and down.
5
From Japan
On 2015-12-27 19:16:40
It is cheap and easy to handle. It is compact and solid making, it is saved because it also has instructions for wiring connection.
This review is about item#88635084.
For auto repair
3
From Japan
On 2015-11-14 20:22:04
For now, I can use it without problems, but the sound at the time of operation is only a little big, but there is no problem.
This review is about item#88635084.

Related Products