Buy more than* S$200* and get FREE SHIPPING

High Quality Back Camera For Business Vehicle, SHARP CCD

5.00 (2)
Purpose
Available to use both 12V car and 24V car
Pixel Number
350 000 pixels SHARP-CCD image quality (infrared LED installed)
Viewing Angle
Left and right up to 150degree up and down angle adjustment 360degree about possible
Outer Dimensions (Width W x Height H x Depth D) (mm)
22x23x22
Lens
Double waterproofing
Switching Method
Up and down 360degree angle adjustable
Specification
Video, color On board chip, SHARP sensor chip
Accessories
(Power, video-integrated), the power line 20m extension cable mounting screws
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88635093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2015-12-17 17:19:40
I am also purchasing next time because it is excellent in cost performance.
This review is about item#88635093.
for work
5
From Japan
On 2015-02-16 03:44:30
I was sent with firm packaging. Installation, wiring connection, all made very easily. However, since the enclosed instruction was copied, the letter was very small, so it was almost useless. Still it is easy to install, it can be said that it is simple construction. Until today, I used it all day, day, night, clear sky, rainy weather, but the image is very delicate and easy to see, I think it is very good. For price, I thought it was somewhat cheaper, but I chose this product specially, but I think that it was correct as a result.
This review is about item#88635093.

Related Products