Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weight for Steel Wheel

4.67 (6)
Caution
* Mass does not change, but there are cases which specifications, shape is different from the photos. * Do not use except balance weight.
Purpose
For passenger cars steel wheels
Weight Gap Dimensions (mm)
2.2-2.4
Material
Lead
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1Box(100PC) 1 15g 88635802 -
Discontinued
[x]
20 1Box(100PC) 1 20g 88635811 -
Discontinued
[x]
35 1Box(100PC) 1 35g 88635845 -
Discontinued
[x]
50 1Box(50PC) 1 50g 88635872 -
Discontinued
[x]
10 1Box(100PC) 1 10g 88635793 -
Discontinued
[x]
30 1Box(100PC) 1 30g 88635836 -
Discontinued
[x]
40 1Box(100PC) 1 40g 88635854 -
Discontinued
[x]
45 1Box(50PC) 1 45g 88635863 -
Discontinued
[x]
5 1Box(100PC) 1 5g 88635784 -
Discontinued
[x]
25 1Box(100PC) 1 25g 88635827 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-12-18 15:10:34
If you choose by price, I think that it is a monoterous product as well. Cospa is the best.
This review is about item#88635793.
Wheel balance
5
From Japan
On 2015-06-19 17:56:30
I think it's good
This review is about item#88635784.
For tire balance
5
From Japan
On 2015-03-14 10:11:18
It's OK if you are cheap.
This review is about item#88635811.
Used for racing
5
From Japan
On 2014-12-22 17:44:07
It is regrettable that it will end as soon as inventory runs out.
This review is about item#88635872.
Tire balance adjustment
5
From Japan
On 2014-12-08 13:33:36
It is cheap, there are a number and it is fine.
This review is about item#88635793.
At the time of tire change
5
From Japan
On 2014-11-30 02:46:01
It is OK if you are cheap
This review is about item#88635793.

Related Products