Buy more than* S$200* and get FREE SHIPPING

Wheel Balancing Weight

3.05 (39)
Caution
* Do not use other than the balance weight., * Do not use other than the balance weight.
Purpose
For passenger cars, For passenger cars
Operating Temperature Range (deg C)
-20-100
Weight (g)
60g(5gx4+10gx4)
Material
Lead
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5-5.0 10g / 15x17: 5g / 15x10 Standard (5 / 10g increments) 1Box(60gx100PC) 1 - 88635994 -
Discontinued
[x]
3.0-3.5 10g / 19x17: 5g / 19x9 Flat-screen (5 / 10g increments) 1Box(60gx100PC) 1 - 88635985 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 5
2 star 1
1 star 15
Review Rating: 3.05
39 Customer Reviews
The reviews are automatic translation.
To balance aluminum foil
1
From Japan
On 2017-07-29 14:30:08
It does not become usable, even if it does not work at all, it peels off even if the degreasing is perfect
This review is about item#88635985.
Tire balance adjustment
1
From Japan
On 2017-04-18 09:45:13
Anyway it will peel off I bought it before, but this time the thing is terrible.
This review is about item#88635985.
Balancing wheel
3
From Japan
On 2017-02-23 14:52:45
It is easy to peel off. Please make adhesion a little more powerful.
This review is about item#88635994.
Balance of car wheel
5
From Japan
On 2016-12-03 15:32:36
It is very helpful to have a large amount of balance weight.
This review is about item#88635985.
Tire exchange
1
From Japan
On 2016-11-27 18:08:46
I agree with the submitter below. The adhesive strength of double-sided tape is too weak. Even if it is firmly degreased and pasted, at that time it sticks, but after a while the weight has fallen. There used to be no such thing before. Please improve the quality
Tire change
5
From Japan
On 2016-10-29 11:19:06
I purchase it many times but I have no trouble. It is cheap and good.
This review is about item#88635985.
Wheel balance
1
From Japan
On 2016-08-29 10:35:48
The adhesive strength of double-sided tape is too weak. Even if it is firmly degreased and pasted, at that time it sticks, but after a while the weight has fallen. There used to be no such thing before. Please improve the quality.
for work
5
From Japan
On 2016-04-26 16:29:51
I purchase it several times It is saved because I can purchase it cheaply for consumables.
This review is about item#88635985.
Tire Wheel Balance
3
From Japan
On 2016-04-16 17:18:55
Previously, I used the weight of Hatoco, but I can use this weight and use it as before. Since double-sided tape firmly sticks, even if the wheel is dirty a little, there is no problem as long as it does not contain oil. Because of the weight of the lead, it will deform as it is crimped even on a curved surface so firmly stick it.
This review is about item#88635985.
Wheel balance adjustment
1
From Japan
On 2016-04-04 15:35:39
Weight of Hatco was very good, but since it became obsolete, I bought this product several times. ... but at last the claim came from the scene. Adhesion is weak, it seems that it will peel off more than 30%. I am doing this work for more than 20 years, so I do not think it is a problem for workers. Because the trouble of redoing is the most troublesome, even if it is somewhat expensive, it is requested to make it to other company's products. I trusted the monotaro brand, so it is very disappointing.
This review is about item#88635985.

Related Products