Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wheel Balancing Weight

4.67 (33)
Caution
* Do not use other than the balance weight., * Do not use other than the balance weight.
Purpose
For passenger cars, For passenger cars
Surface Processing
Chrome-plated
Operating Temperature Range (deg C)
-20-100
Type
5 / 10g increments
Weight (g)
60g(5gx4+10gx4)
Thickness (mm)
3.8 (tape part included), 3.0 (not including tape part)
Width (mm)
20x133 (1 this), 20x22 (10g), 20x11 (5g)
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(60gx50PC) 1 - 88636003 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 27
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.67
33 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-01-05 18:25:10
Cheaper quality than other products also no problem, you want to buy next time
This review is about item#88636003.
When the wheel balance
5
From Japan
On 2016-12-05 16:24:32
I think that I also made of iron because the paste on the inside of the wheel. It is therefore cheap buy two-thirds charge of the lead. Repeats
This review is about item#88636003.
Wheel balance
4
From Japan
On 2016-11-05 15:07:25
It may be an affordable price. I hope when it comes a little more cheaply.
This review is about item#88636003.
In order to balance the wheel
5
From Japan
On 2016-10-26 16:17:14
I do not is still using, but it is very satisfied with the look and amount.
This review is about item#88636003.
weight
5
From Japan
On 2016-10-20 13:54:54
It is better to COSPA! Since the invisible attached to the wheel inside, this price will be saved.
This review is about item#88636003.
Work balance
5
From Japan
On 2016-09-29 17:19:08
Good After a little more tape is cleanly peeling is hard to peel off easily paste
This review is about item#88636003.
For balance
4
From Japan
On 2016-08-27 11:15:51
So cheap and good products that are repeat purchases from a few years ago.
This review is about item#88636003.
Friendly price "to the running costs
5
From Japan
On 2016-05-17 15:34:51
Cutting was death and firmly "
This review is about item#88636003.
Wheel balance
5
From Japan
On 2016-05-01 23:09:46
In this quantity, the price and quality is good enough. Any paste weight, to sufficiently degreasing It is necessary. In the same series, I want black.
This review is about item#88636003.
Wheel balance adjustment
5
From Japan
On 2016-04-14 14:36:34
This product may also look goods appearance is also beautiful. It has become very well be for Paste. We will buy continues.
This review is about item#88636003.

Related Products