Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mailbox, Combination Lock

4.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
275 x 130 x 390
Material (Body)
18-8 stainless steel
Specification
A4 size, name seal, dial lock, corresponding pole
Accessories
2 screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGT-800 88924263 159.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I implanted it on the wall surface during renovation work.
5
From Japan
On 2017-05-24 14:53:57
I was looking for a post of thickness that can be embedded when setting the sleeve wall at the entrance. Because it was a solid product for the price, it was very good.
This review is about item#88924263.
A mailbox
4
From Japan
On 2016-01-12 15:56:25
There is good luxury with a calm design. It seems to fit any outer wall. I made it stainless steel with dial lock and I felt the price was reasonable.
This review is about item#88924263.

Related Products