Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Vertical Mailbox

4.80 (5)
Dimensions (Width W x Depth D x Height H) (mm)
260x105x360
Material
(Body) 18-8 stainless steel, (lid frame) weather-resistant resin, (window and back plate ) hard vinyl chloride
Specification
A4 size. Name sticker
Accessories
Four screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTS-220 88924376 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Mail
5
From Japan
On 2016-05-19 14:54:35
Very good
This review is about item#88924376.
Mail and newspaper reception
5
From Japan
On 2015-08-07 14:49:55
I will use the vertical post for the first time, but I think that it is easy to use because it is very solid and easy to put in and out.
This review is about item#88924376.
Exchange of posts
5
From Japan
On 2015-06-23 00:00:43
The post which I was using until now became obsolete and it got broken so I bought it. Easy installation with the size I thought. It seems that the exterior can also be expected to be durable with stainless steel.
This review is about item#88924376.
Previously, I decided to install it separately although it was a mailbox that arrived at the door.
5
From Japan
On 2015-05-06 20:07:26
Because the installation place was a thin pillar, I had a hard time to reinforce the back, but I managed to reinstall with a 2 mm aluminum plate somehow. Because the opening on the top is wide, mail order catalog etc are very easy to put in and out.
This review is about item#88924376.
Single attachment
4
From Japan
On 2015-02-04 13:27:15
The thing I used before, it got worse, it is a replacement. Design is also good, usability is also good.
This review is about item#88924376.

Related Products