Buy more than* S$200* and get FREE SHIPPING

Polypropylene Utility Case

Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
To organize in tool box and in cabinet.
Inner Dimensions (Long x Wide x Height)(mm)
84x138x20
Material (cover)
Polypropylene
Partition Plate
Variable partition plate with 12 pieces
Outside Dimensions (Vertical x Horizontal x Depth) (mm)
103x146x23
Weight (g)
83.4
Material (Body)
Polypropylene
Color
Clear
Material
Stop: impact-resistant copolymers partition plate: Polypropylene
Specification
Coil set direction divider is fixed type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F 88109612 3.99 SGD
In stock
ADD TO CART

Related Products