Buy more than* S$200* and get FREE SHIPPING

Transparent Attache Case

5.00 (2)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
For carrying and storage of document and tools in working site and office.
Body Dimension (mm)
450x320x75 (lid bottom 100)
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
468x344x105
Weight (g)
1138
Color
Black
Material
Impact-resistant copolymer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A3 88109551 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For company's conference system storage
5
From Japan
On 2017-09-27 17:35:25
Originally it was in a corrugated cardboard box, but as deterioration progressed as the use period got longer, I was looking for a substitute. In size it was a little bigger than the original box, but the price was affordable, so I bought it. It is surprising to arrive. Just replacing the cushioning materials, the fixation was also patchy. The stopper was also firm. Therefore, I purchased it for another one. Although it was also in the review of others, Cospa is a big deal.
This review is about item#88109551.
Put the documents on customer by JR
5
From Japan
On 2016-02-10 15:05:35
I can firmly recommend it to everyone because of the price.
This review is about item#88109551.

Related Products