Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Attache Case

Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
For carrying and storage of document and tools in working site and office.
Body Dimension (mm)
240x223x55 (lid bottom 72)
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
255x250x77
Weight (g)
344.3
Color
Clear
Material
(Body / lid / handle) polypropylene / (stop) impact resistance copolymers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 24 88109567 14.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products