Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Transparent Attache Case

3.00 (1)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
For carrying and storage of document and tools in working site and office.
Body Dimension (mm)
278x204x55 (lid bottom 73)
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
287x221x78
Weight (g)
390
Color
Clear
Material
(Body / lid / handle) polypropylene / (stop) impact resistance copolymers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B5 88109585 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Organizing things
3
From Japan
On 2016-02-25 18:10:49
It feels better to stop heavy weight with a weak feeling
This review is about item#88109585.

Related Products