Buy more than* S$200* and get FREE SHIPPING

Spur Gear S50D

RoHS Directive
Correspondence
Dimensions ls (mm)
3
Accuracy (set difference) (microm)
JIS B 1702-1 (ISO) 9 class
Tooth Profile
Namiha
Screw Dimensions M
2-M3
Module
0.5
Material
Polyacetal
Accessories
Two set screws
...see all
Product Options
ADD TO CART
Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Hub Length lh (mm) Weight (g) Form Number of Gears Hub Outer Diameter dh (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Hub Length lh (mm) Weight (g) Form Number of Gears Hub Outer Diameter dh (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 8 - 9 - - 1.59 K2 18 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D18K*0803 45591761 6.41 SGD
Shipped after 2017-03-02
3 3 - - 8 5 1.39 B1 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D30B*0303 45591865 6.68 SGD
Shipped after 2017-03-02
4 3 36 35 8 5 5.25 B1 70 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D70B*0304 45592041 12.00 SGD
In stock
4 3 37 36 8 5 5.48 B1 72 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D72B*0304 45592066 12.38 SGD
In stock
3 8 8 7 - - 1.1 K2 14 9   1PC 1 S50D14K*0803 45591707 6.12 SGD
Shipped after 2017-03-02
3 8 8.5 7.5 - - 1.17 K2 15 9   1PC 1 S50D15K*0803 45591725 6.26 SGD
In stock
3 3 21 20 8 5 2.4 B1 40 -   1PC 1 S50D40B*0303 45591926 7.80 SGD
In stock
3 3 33 32 8 5 4.47 B1 64 -   1PC 1 S50D64B*0303 45592023 11.13 SGD
Shipped after 2017-03-02
5 3 51 50 8 5 9.77 B1 100 -   1PC 1 S50D100B*0305 45591646 18.01 SGD
In stock
5 3 61 60 8 5 13.43 B1 120 -   1PC 1 S50D120B*0305 45591682 22.16 SGD
In stock
3 8 9 8 - - 1.24 K2 16 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D16K*0803 45591743 6.41 SGD
Shipped after 2017-03-02
3 3 - - 8 5 1.77 B1 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D32B*0303 45591883 6.97 SGD
Shipped after 2017-03-02
3 3 19 - 8 5 2.15 B1 36 -   1PC 1 S50D36B*0303 45591901 7.37 SGD
Shipped after 2017-03-02
3 3 31 30 8 5 4.06 B1 60 -   1PC 1 S50D60B*0303 45592005 10.87 SGD
In stock
5 3 46 45 8 5 8.2 B1 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D90B*0305 45592102 16.62 SGD
Shipped after 2017-03-02
3 3 13.5 12.5 8 5 0.94 B1 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D25B*0303 45591822 6.12 SGD
Shipped after 2017-03-02
3 3 - - 8 5 0.57 B1 20 8   1PC 1 S50D20B*0303 45591786 5.57 SGD
In stock
3 3 23.5 22.5 8 5 2.75 B1 45 -   1PC 1 S50D45B*0303 45591944 8.64 SGD
In stock
3 3 26 25 8 5 3.15 B1 50 -   1PC 1 S50D50B*0303 45591962 9.19 SGD
Shipped after 2017-03-09
3 3 29 28 8 5 3.67 B1 56 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D56B*0303 45591987 10.02 SGD
Shipped after 2017-03-02
3 3 - - 8 5 0.9 B1 24 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D24B*0303 45591804 5.71 SGD
Shipped after 2017-03-24
3 3 - - 8 5 1.3 B1 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D28B*0303 45591847 6.41 SGD
Shipped after 2017-03-02
4 3 41 40 8 5 6.49 B1 80 -   1PC 1 S50D80B*0304 45592084 13.53 SGD
In stock
ADD TO CART

Related Products