Buy more than* S$200* and get FREE SHIPPING

Spur Gear S50DM

Hole Diameter dd (mm)
3
Accuracy Class
JIS B 1702-1 (ISO) 11 class
Tooth Profile
Full depth tooth
Total Length l (mm)
8
Pressure Angle (Degree)
20
Material
Polyacetal (black)
...see all
Product Options
ADD TO CART
Shape Dimension da(phimm) Hub Outer Diameter dh (mm) Face Width (B)(mm) Standard Diameter d (mm) Hub Length lh (mm) Weight (g) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Dimension da(phimm) Hub Outer Diameter dh (mm) Face Width (B)(mm) Standard Diameter d (mm) Hub Length lh (mm) Weight (g) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B4 41 10 3 40 5 4.4 80 1PC 1 S50DM80B-0303 45592197 4.09 SGD
In stock
B4 51 10 3 50 5 6.6 100 1PC 1 S50DM100B-0303 45592127 4.23 SGD
Shipped after 2017-02-28
B4 31 10 3 30 5 2.7 60 1PC 1 S50DM60B-0303 45592181 3.38 SGD
In stock
B1 13 10 3 12 5 1 24 1PC 1 S50DM24B-0303 45592145 2.27 SGD
Shipped after 2017-02-24
B1 11 8 4 10 4 0.9 20 1PC 1 S50DM20B-0403 45592136 2.13 SGD
In stock
B4 26 10 3 25 5 2 50 1PC 1 S50DM50B-0303 45592172 3.10 SGD
Shipped after 2017-02-24
B1 16 10 3 15 5 1.2 30 1PC 1 S50DM30B-0303 45592154 2.53 SGD
Shipped after 2017-02-24
B4 21 10 3 20 5 1.5 40 1PC 1 S50DM40B-0303 45592163 2.70 SGD
In stock
ADD TO CART

Related Products