Buy more than* S$200* and get FREE SHIPPING

Spur Gear S50S

Tooth Profile
Namiha
Pressure Angle (Degree)
20
Module
0.5
Material
S45C
...see all
Product Options
ADD TO CART
Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Hub Length lh (mm) Screw Dimensions Weight (g) Total Length l (mm) Number of Gears Hub Outer Diameter dh (mm) Accessories Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Diameter d (mm) Dimensions ls (mm) Accuracy Class Hub Length lh (mm) Screw Dimensions Weight (g) Total Length l (mm) Number of Gears Hub Outer Diameter dh (mm) Accessories Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 4 JISB1702-1(ISO)8 to 9grade 8 2-M3 32.8 13 56 15 Twosetscrews 5 5 29   1PC 1 S50S56B*0505 45592477 12.41 SGD
In stock
24 4 JISB1702-1(ISO)8 to 9grade 8 2-M3 26.4 13 48 15 Twosetscrews 5 5 25   1PC 1 S50S48B*0505 45592425 10.74 SGD
In stock
20 4 JISB1702-1(ISO)8 to 9grade 8 2-M3 21 13 40 15 Twosetscrews 5 5 21   1PC 1 S50S40B*0505 45592382 9.57 SGD
In stock
48 4 JISB1702-1(ISO)8 to 9grade 8 2-M4 88.7 13 96 22 Twosetscrews 8 8 49   1PC 1 S50S96B*0508 45592556 20.81 SGD
Shipped after 2017-01-31
40 4 JISB1702-1(ISO)8 to 9grade 8 2-M4 67 13 80 22 Twosetscrews 8 8 41   1PC 1 S50S80B*0508 45592531 16.91 SGD
Shipped after 2017-01-25
32 4 JISB1702-1(ISO)8 to 9grade 8 2-M4 43.7 13 64 18 Twosetscrews 6 6 33   1PC 1 S50S64B*0506 45592495 13.62 SGD
In stock
60 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 135.4 - 120 25 Two set screws 8 8 61   1PC 1 S50S120B*0508 45592224 25.79 SGD
Shipped after 2017-01-24
- 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 15.4 - 30 - Two set screws 5 5 -   1PC 1 S50S30B*0805 45592346 9.00 SGD
In stock
25 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 27.9 - 50 - Two set screws 5 5 26   1PC 1 S50S50B*0505 45592434 11.11 SGD
Shipped after 2017-01-24
26 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 29.5 - 52 - Two set screws 5 5 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S52B*0505 45592443 11.49 SGD
Shipped after 2017-01-24
- 3 JIS B 1702-1 (ISO) 8 to 9 grade - 2-M3 12.7 - 22 - Two set screws 4 4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S22K*0804 45592285 9.44 SGD
Shipped after 2017-01-24
- 3 JIS B 1702-1 (ISO) 8 to 9 grade - 2-M3 15.4 - 24 - Two set screws 4 4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S24K*0804 45592294 9.69 SGD
Shipped after 2017-01-24
13.5 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 12.1 - 27 - Two set screws 4 4 14.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S27B*0804 45592321 8.58 SGD
Shipped after 2017-01-24
- 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 12.8 - 28 - Two set screws 4 4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S28B*0804 45592337 8.70 SGD
Shipped after 2017-01-24
27 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 31.1 - 54 - Two set screws 5 5 28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S54B*0505 45592452 11.92 SGD
Shipped after 2017-01-24
36 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 52.1 - 72 - Two set screws 6 6 37   1PC 1 S50S72B*0506 45592513 15.09 SGD
In stock
45 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 80.1 - 90 22 Two set screws 8 8 46 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S90B*0508 45592547 19.09 SGD
In stock
7.5 3 JIS B 1702-1 (ISO) 8 to 9 grade - 2-M3 6 - 15 8.5 Two set screws 3 3 8.5   1PC 1 S50S15K*0803 45592233 8.36 SGD
In stock
30 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 39.9 - 60 - Two set screws 6 6 31   1PC 1 S50S60B*0506 45592486 13.00 SGD
In stock
55 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 117.6 - 110 25 Two set screws 8 8 56 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S110B*0508 45592215 24.06 SGD
Shipped after 2017-01-24
- 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 12.7 - 32 - Two set screws 5 5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S32B*0505 45592355 9.14 SGD
Shipped after 2017-01-24
22 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 23.6 - 44 - Two set screws 5 5 23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S44B*0505 45592407 10.15 SGD
Shipped after 2017-01-24
37.5 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 55.5 - 75 - Two set screws 6 6 38.5   1PC 1 S50S75B*0506 45592522 15.84 SGD
In stock
27.5 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 32 - 55 - Two set screws 5 5 28.5   1PC 1 S50S55B*0505 45592461 12.37 SGD
Shipped after 2017-01-24
35 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 49.9 - 70 - Two set screws 6 6 36   1PC 1 S50S70B*0506 45592504 14.88 SGD
Shipped after 2017-01-24
12.5 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 10.8 - 25 - Two set screws 4 4 13.5   1PC 1 S50S25B*0804 45592303 8.16 SGD
In stock
- 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 11.4 - 26 - Two set screws 4 4 -   1PC 1 S50S26B*0804 45592312 8.30 SGD
Shipped after 2017-01-24
17.5 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 14.2 - 35 - Two set screws 5 5 18.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S35B*0505 45592364 9.22 SGD
Shipped after 2017-01-24
- 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 14.8 - 36 - Two set screws 5 5 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S36B*0505 45592373 9.44 SGD
Shipped after 2017-01-24
22.5 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 24.3 - 45 - Two set screws 5 5 23.5   1PC 1 S50S45B*0505 45592416 10.47 SGD
Shipped after 2017-01-24
50 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M4 101.4 - 100 25 Two set screws 8 8 51 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S100B*0508 45592206 21.13 SGD
Shipped after 2017-01-24
10.5 3 JIS B 1702-1 (ISO) 8 to 9 grade - 2-M3 11.5 - 21 11.5 Two set screws 4 4 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S21K*0804 45592276 9.33 SGD
Shipped after 2017-01-24
21 4 JIS B 1702-1 (ISO) 8 to 9 grade 8 2-M3 22.3 - 42 - Two set screws 5 5 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S42B*0505 45592391 9.93 SGD
Shipped after 2017-01-24
8 3 JIS B 1702-1 (ISO) 8 to 9 grade - 2-M3 6.9 - 16 9 Two set screws 3 3 9   1PC 1 S50S16K*0803 45592242 8.58 SGD
Shipped after 2017-01-24
9 3 JIS B 1702-1 (ISO) 8 to 9 grade - 2-M3 8.1 - 18 - Two set screws 4 4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50S18K*0804 45592251 8.76 SGD
Shipped after 2017-01-24
- 3 JIS B 1702-1 (ISO) 8 to 9 grade - 2-M3 10.3 - 20 - Two set screws 4 4 -   1PC 1 S50S20K*0804 45592267 9.02 SGD
Shipped after 2017-03-09
ADD TO CART

Related Products