Buy more than* S$200* and get FREE SHIPPING

Clear Plastic Case

5.00 (1)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
To organize in tool box and in cabinet. To store pen and writing materials, etc.
Body Dimension (mm)
169x82x25
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
180x98x30
Weight (g)
61.5
Color
Clear
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-180 88109427 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organization of office work
5
From Japan
On 2017-04-29 16:06:21
It is better to make it better than things like 100 yen shop. Simple design and practical.
This review is about item#88109427.

Related Products