Buy more than* S$200* and get FREE SHIPPING

Clear Plastic Case

Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
To organize in tool box and in cabinet.
Body Dimension (mm)
130x60x21
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
137x67x25
Weight (g)
31.6
Color
Clear
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MC-140 88109454 2.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products