Buy more than* S$200* and get FREE SHIPPING

Clear Plastic Case

4.50 (4)
Caution
Do not leave it under direct sunlight or high temperature place, etc. not to be change the deformation. Do not use scouring powder, scrubbing brushes, thinner, benzine, fire, or hot water.
Purpose
To organize in tool box and in cabinet.
Color
Clear
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Body Dimension (mm) Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimension (mm) Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59x41x16 (bottom lid 22) 66x51x28 16 1PC 1 MC-70 88109472 1.99 SGD
Shipped after 2018-04-23
51x31x14 (bottom lid 17) 58x42x23 11.2 1PC 1 MC-60 88109481 0.99 SGD
Shipped after 2018-04-23
88x61x18 92x65x22 25.5 1PC 1 MC-90 88109463 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Put parts
5
From Japan
On 2017-07-20 15:58:08
It is firmly firm and sturdy. I rarely crush and I am satisfied
This review is about item#88109472.
Goods storage packing
5
From Japan
On 2016-04-06 16:19:44
Because it is cheap, it is saved!
This review is about item#88109481.
Temporary storage when screws are removed
4
From Japan
On 2015-10-06 13:40:29
It is convenient to temporarily store accessories (screw etc.).
This review is about item#88109472.
For organizing precision parts
4
From Japan
On 2015-02-23 08:35:41
It is perfect for organizing small parts. It is good because the material is soft and hard to break.
This review is about item#88109481.

Related Products