Buy more than* S$200* and get FREE SHIPPING

Tack Cloth

4.50 (2)
Purpose
'"Dust" and "dirt" removal from the coated surface during the coating, "mist" processing during blur.
Dimension (mm)
430 x 300
Type
Low tack type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 50401 88924026 26.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dust removal before painting
5
From Japan
On 2017-04-17 15:57:48
It is good that dust is well removed and it is difficult for the adhesive to remain. It is easy to handle.
This review is about item#88924026.
Car paint
4
From Japan
On 2015-02-09 12:26:56
It's hard to use because the feeling is slightly stiff.
This review is about item#88924026.

Related Products